Beli rubber mats for floors di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WEARWELL Interlocking Antifatigue & Drainage Mat
    Mulai

    Rp139.900

    WEARWELL Interlocking Antifatigue & Drainage Mat
    Deskripsi:
    Wearwell 24/SEVEN interlocking tiles have hidden interlocking connectors to keep tiles securely attached. Standardized connections allow different tile types (antifatigue and drainage) to be connected in the same configuration. Beveled edging can be added to prevent tripping and make it easier to move carts and hands trucks across the transition.
    atribut:
    • Anti-Slip Backing: Yes
    • Antimicrobial: No
    • Autoclavable: No
    • DOC FF1-70 Rating: Yes
    • Edge Connection Style: Peg and Hole
    • Melting Point (°F): 300
    • Metal Detectable: No
    • NSF/ANSI 52: No
    • Surface Materials: PVC
    • USDA Certified: No
    • Washdown Safe: Yes
    • Welding Safe: No
    • X-Ray Detectable: No
  2. TRUSCO Static Electricity Removal Sheet Roll
    Mulai

    Rp11.999.900

    TRUSCO Static Electricity Removal Sheet Roll
    Deskripsi:
    A roll state whole cloth which can be used by cutting only the necessary amount.
    atribut:
    • Color: Black
    • W x L (mm x m): 500 x 10
    • Thickness (mm): 0.5
  3. TRUSCO Rubber Mat (Keset Karet)
    Mulai

    Rp68.900

    TRUSCO Rubber Mat (Keset Karet)
    Deskripsi:
    - Rubber mat that is effective when used as a safety measure and for fatigue reduction in kitchen and factory where much oil and water are present. - Made of oil resistant synthetic rubber and has excellent durability. - For indoor use.
  4. Boston Ring Mat Interlock
    Rating:
    100% of 100
    (3)
    Mulai

    Rp229.900

    Boston Ring Mat Interlock
    atribut:
    • Size (cm): 90x90
    • Thickness (mm): 7
    • Material: Nylon
    • Color : Black
  5. TRUSCO No Slip Mat
    55%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    TRUSCO No Slip Mat
    Deskripsi:
    Use:For lining below cabinets, toolboxes, shelves, and work benches. For preventing slipping inside loading platforms, trunks of cars.
    atribut:
    • Length (mm): 2000
    • Operating Temperature Range (°C): -10 to 60
    • Purpose of Use: For cabinet, tool box, shelf, working table underlay. For car loading platform, slip on the trunk.
    • Thickness (mm): 3
  6. NOTRAX Interlocking Antifatigue & Drainage Mat
    Mulai

    Rp1.099.900

    NOTRAX Interlocking Antifatigue & Drainage Mat
    Deskripsi:
    TMI Rip-A-Strip replacement strips are perforated to help facilitate easy strip cutting and installation. They can help to prevent cool air from escaping coolers and freezers.
    atribut:
    • UNSPSC: 52101510
    • Anti-Slip Backing: Yes
    • Anti-Slip Surface: Yes
    • Antifatigue: Yes
    • Antimicrobial: No
    • Autoclavable: No
    • Backing Characteristics: Anti-Fatigue; Anti-Slip; Floor Protection; Insulation; Multi-nib support; Slip-Resistant; Tear-Resistant; Wear-Resistant
    • Color: Black
    • Connectable Side Configuration: All Sides
    • Critical Radiant Flux Class Rating: Class 1
    • DOC FF1-70 Rating: Yes
    • Drainage Hole Diameter (inch): 0.9375
    • Drainage Hole Shape: Circle
    • Edge Connection Style: Peg and Hole
    • Edge Gender: Male/Female Adjacent Sides
    • Edge Style: Straight
    • FDA Compliance: No
    • FS209E Class: No
    • Length (ft): 3
    • MVSS 302 Rating: No Rating
    • Manufacturer Part Number: 501S0033BL
    • Mat Product Type: Interlocking Drainage Mat Tile
    • Mat Shape: Square
    • Matting Series Compatibility: Cushion Connect Family Mats
    • Metal Detectable: No
    • Mfr. Series: 501 Cushion Connect
    • NFSI High Traction Certified: No
    • NSF/ANSI 52: No
    • Non-Interlocking Edge Style: Straight
    • Number of Connectable Sides: 4
    • Number of Tiles: 1
    • Resistance Properties: Wear-Resistant
    • Reversible: No
    • Standards: NSF
    • Surface Design: Smooth
    • Surface Materials: Rubber
    • Surface Texture: Smooth
    • Thermally Insulating: Yes
    • Thickness (inch): 1/2
    • USDA Certified: No
    • Washdown Safe: Yes
    • Welding Safe: No
    • Width (ft): 3
    • X-Ray Detectable: No
  7. monotaro Keset Karet Lubang
    Mulai

    Rp549.900

    monotaro Keset Karet Lubang
    Deskripsi:
    Produk ini juga sering disebut dengan Keset Karet
    atribut:
    • Color: black
    • Material: Regenerated rubber
    • Hole Diameter (phi mm): About 25
    • Thickness (mm): 11
    • Dimensions (mm): 910x1520
  8. NOTRAX Drainage Mat (Matras Berlubang)
    Mulai

    Rp769.900

    NOTRAX Drainage Mat (Matras Berlubang)
    atribut:
    • Anti-Slip Backing: Yes
    • Anti-Slip Surface: Yes
    • Antifatigue Material: Yes
    • Autoclavable: No
    • DOC FF1-70 Rating: Yes
    • FDA Compliance: No
    • FS209E Class: No
    • Metal Detectable: No
    • NFSI High Traction Certified: No
    • Single Material Construction: Yes
    • Surface Texture: Raised Pattern
    • Thermally Insulating: No
    • USDA Certified: No
    • Washdown Safe: Yes
    • Welding Safe: No
    • X-Ray Detectable: No
  9. MISM Working Floor Mat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    MISM Working Floor Mat
    Deskripsi:
    -Reduces fatigue of the legs and waist with excellent elasticity and evokes warning with a yellow line color.-There are wavy protrusions on the surface of the mat, making it difficult for the worker to slip.-Foot mat for standing work.
    atribut:
    • Thickness: 12.5mm
    • Color: Black-Yellow
    • Material: Vinyl Chloride Resin (PVC)
    • W x L: 450x750mm
  10. 3M Nomad Carpet Matting 3100 (Keset)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp659.900

  11. Thermo Fisher Scientific Safety Mat
    Mulai

    Rp3.099.900

    Thermo Fisher Scientific Safety Mat
    Deskripsi:
    It has excellent absorbency and prevents the spread of liquid. It Softens the impact between fragile instruments such as glass and the laboratory table. Uses long-fiber non-woven spunbond that is hard to slip and is durable even when wet. the Polyethylene lining is chemical Resistant and does not alLow liquids to pass through the laboratory table.
  12. VIRODRAIN Drainage Cell
    Mulai

    Rp43.900

    VIRODRAIN Drainage Cell
    atribut:
    • Size (cm): 50x50x3
  13. CAPTAIN STAG PC Pin for Leisure Seat
    Mulai

    Rp48.900

    CAPTAIN STAG PC Pin for Leisure Seat
    atribut:
    • Material: ABS Resin
    • Overall Length (cm): (Approx.) 10
  14. PEARL METAL Soft And Comfortable Water Absorption Bath Mat 36 × 50Cm
    Mulai

    Rp149.900

    PEARL METAL Soft And Comfortable Water Absorption Bath Mat 36 × 50Cm
    Deskripsi:
    Excellent water absorption. Non-slip processing on the back side. It is hard to slip even on the floor.
    atribut:
    • Color: Blue
    • Dimensions (cm): 36x50
    • Where to Use: Dressing room
  15. SIGMA Drainage Cell Platinum 3cm (Panel Drainase Lantai)
    Mulai

    Rp119.900

    SIGMA Drainage Cell Platinum 3cm (Panel Drainase Lantai)
    atribut:
    • Backing: Polypropylane
    • Color: Black
    • Size (cm): 50x50
    • Thickness (cm): 3
  16. Sitesafe Work Mat
    Mulai

    Rp2.299.900

    Sitesafe Work Mat
    Deskripsi:
    Standing on a hard floor for prolonged periods without anti-fatigue matting can cause pain and discomfort in the lower legs, feet and back. Fatigue reduces concentration and therefore productivity. Anti-fatigue matting will increase comfort and productivi
    atribut:
    • Surface Finish: Open Holes
    • Overall Thickness: 10mm
    • Color: Black
    • Mat Material: SBR Rubber
    • Overall Thickness (mm): 10
  17. monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp30.900

    monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Deskripsi:
    Anti-vibration mat, the material of the packing.
    atribut:
    • Material: Natural rubber
    • Color: black
    • Rubber Hardness: 64
    • Type: Rubber sheet
Daftar Harga rubber mats for floors Terbaru October 2026
WEARWELL Interlocking Antifatigue & Drainage MatRp139.900
TRUSCO Static Electricity Removal Sheet RollRp11.999.900
TRUSCO Rubber Mat (Keset Karet)Rp68.900
Boston Ring Mat InterlockRp229.900
TRUSCO No Slip MatRp129.900
NOTRAX Interlocking Antifatigue & Drainage MatRp1.099.900
monotaro Keset Karet LubangRp549.900
NOTRAX Drainage Mat (Matras Berlubang)Rp769.900
MISM Working Floor MatRp999.900
3M Nomad Carpet Matting 3100 (Keset)Rp659.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)